This product requires certification to purchase.

34 in. Vikrell Shower End Wall Set with Backer Boards in White

Sterling

Ensemble™ Curve 34 in. Vikrell Shower End Wall Set with Backer Boards in White

  • Fast #
  • Part #S723451060
  • Item #10295832
  • Manufacturer Part #72345106-0
3.5 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ Curve 34 in. Vikrell Shower End Wall Set with Backer Boards in White

  • Fast #
  • Part #S723451060
  • Item #10295832
  • Manufacturer Part #72345106-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-clean, durable high gloss finish
  • Tongue and groove modular design allows for easy installation during any phase of construction
  • Factory installed aging in place backerboards for future grab bar installation
  • Compression molded from our exclusive solid Vikrell® material
  • Caulk-free installation
  • Must be installed with ensemble curve 7234, 7236 or 7237 Series back wall
  • Must be installed with 7230, 7232 or 7233 Series GUARD+ shower base
  • Requires Certification
Dimensions & Measurements
Length
34 in
Width
34 in
Characteristics & Features
Collection
Ensemble™ Curve
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Alcove
Material
Solid Vikrell
Wall Installation
Tongue-and-groove
Warranty & Product Information
ASTM
ASTM E162, ASTM E662
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Product Type
Shower End Wall Set
Type
S723451060
UPC
195711136404