48 x 34 in. Vikrell Shower Unit in White
Ensemble™ Curve 48 x 34 in. Vikrell Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-1/8 in (79 mm) threshold
- Easy-to-clean, durable high-gloss finish
- Three-piece tongue-and-groove walls with snap-together installation
- Modular design allows it to be moved around corners and through doorways with ease
- Curved wall design for a smooth look and feel
- Convenient shelves provide generous storage space
- Shaving ledge/footrest for added comfort
Documents
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™ Curve
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 75-1/4
- Overall Length:
- 48
- Overall Width:
- 48
- Type:
- S723601000