Ensemble 60 X 32 End Drain Shower
Ensemble™ Ensemble 60 X 32 End Drain Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Sterling 60 x 72-1/2 in. Shower Wall in White
Part #S722321000
Sterling 60 in. x 32 in. Shower Base with Right Drain in White
Part #S721811200
Sterling 32 x 71-1/4 in. Shower Wall in White
Part #S721851000
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Caulk-free making installation a snap and reducing the need for long-term maintenance
- Standard 5' (60") shower module
- Convenient shelves provide generous storage space
- Curve wall with a smooth and contemporary look
- Includes a shaving ledge/foot rest
- Modular design allows it to be moved around corners and through doorways with ease
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
Specifications
- ADA Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74-3/4 in
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Type:
- S721801200
- Width:
- 32 in