This product requires certification to purchase.

47-5/8 in. Sliding Shower Door with Frosted Glass in Silver

Sterling

Finesse™ 47-5/8 in. Sliding Shower Door with Frosted Glass in Silver

  • Fast #
  • Part #S547548SG03
  • Item #4220458
  • Manufacturer Part #5475-48S-G03
4.2 out of 5 Customer Rating
Brand image
Sterling

Finesse™ 47-5/8 in. Sliding Shower Door with Frosted Glass in Silver

  • Fast #
  • Part #S547548SG03
  • Item #4220458
  • Manufacturer Part #5475-48S-G03
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Sliding shower door
  • Select colors for specific glass and frame finish options
  • Track system features brass insert rollers
  • Two towel bars
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting or corrosion
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Finesse™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Frameless
Glass Type:
CleanCoat®, Frosted
Height:
70-1/16 in
IAPMO Listed:
No
Length:
1-7/8 in
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Type:
Bypass
Shower Door Width Range:
31 in+
UPC:
885612045843
Width:
47-5/8 in