59-5/8 in. Sliding Shower Door with Lake Mist Glass in Nickel
Finesse® 59-5/8 in. Sliding Shower Door with Lake Mist Glass in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Sliding shower door
- Select colors for specific glass and frame finish options
- Track system features brass insert rollers
- Two towel bars
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting or corrosion
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Finesse®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Frame Type:
- Frameless
- Glass Type:
- Lake Mist™, CleanCoat®
- Height:
- 70-1/16 in
- IAPMO Listed:
- No
- Length:
- 1-7/8 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Width:
- 59-5/8 in