This product requires certification to purchase.

70-31/100 x 57-1/2 in. Frameless Sliding Shower Door in Silver

Sterling

Finesse® 70-31/100 x 57-1/2 in. Frameless Sliding Shower Door in Silver

  • Fast #
  • Part #S540559SG05
  • Item #3145948
  • Manufacturer Part #5405-59S-G05
4.1 out of 5 Customer Rating
Brand image
Sterling

Finesse® 70-31/100 x 57-1/2 in. Frameless Sliding Shower Door in Silver

  • Fast #
  • Part #S540559SG05
  • Item #3145948
  • Manufacturer Part #5405-59S-G05
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Sliding bath door
  • Select colors for specific glass and frame finish options
  • Interior and exterior towel bars included
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting or corrosion
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Finesse®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Frameless
Glass Type:
Tempered, CleanCoat®, Smooth, Clear
Height:
70-31/100 in
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Type:
Bypass
Shower Door Width Range:
31 in+
UPC:
650531496003
Width:
57-1/2 in