This product requires certification to purchase.

Frameless Sliding Bath Door with Frosted Clear Glass in Nickel

Sterling

Finesse® Frameless Sliding Bath Door with Frosted Clear Glass in Nickel

  • Fast #
  • Part #S542559NG03
  • Item #4220391
  • Manufacturer Part #5425-59N-G03
3.8 out of 5 Customer Rating
Brand image
Sterling

Finesse® Frameless Sliding Bath Door with Frosted Clear Glass in Nickel

  • Fast #
  • Part #S542559NG03
  • Item #4220391
  • Manufacturer Part #5425-59N-G03
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Sliding bath door
  • Select colors for specific glass and frame finish options
  • Track system features brass insert rollers
  • Interior and exterior towel bars included
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting or corrosion
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Finesse®
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Frame Type:
Frameless
Glass Type:
Clear, Frosted, CleanCoat®
Height:
55-1/2 in
IAPMO Listed:
No
Product Type:
Shower Door
Shower Door Height Range:
55-60 in
Shower Door Type:
Bypass
Shower Door Width Range:
31 in+
UPC:
885612045805
Width:
59-5/8 in