60 in. x 30 in. Alcove Bathtub with Right Hand Drain in White
Forum™ 60 in. x 30 in. Alcove Bathtub with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Deep rectangular bath with modern aesthetic
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Integral lumbar support
- Integral flat apron with minimalist design
- Integral flange provides superior water containment and simplifies alcove installation
- Textured bottom surface
- Alcove
- Right drain
- Above-floor-drain (AFD) rough-in
- Made from solid Vikrell® material for strength, durability, and lasting beauty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 45.5 gal
- Collection:
- Forum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 20-3/4
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 18.75
- Overall Width:
- 30
- Package Quantity:
- 1
- Type:
- S716011220
- UPC:
- 195711202505
- Width:
- 30