60 x 36 in. Alcove Bathtub with Right Hand Drain in White
Forum™ 60 x 36 in. Alcove Bathtub with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deep rectangular bath with modern aesthetic
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Integral lumbar support
- Integral flat apron with minimalist design
- Integral flange provides superior water containment and simplifies alcove installation
- Textured bottom surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Capacity:
- 53.3 gal
- Collection:
- Forum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Right
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Overall Height:
- 21 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Soaking Depth:
- 11-1/2 in
- UPC:
- 195711161659