This product requires certification to purchase.

60 x 36 in. Vikrell Alcove Bathtub with Left Hand Drain in White

Sterling

Forum™ 60 x 36 in. Vikrell Alcove Bathtub with Left Hand Drain in White

  • Fast #
  • Part #S716211120
  • Item #11641401
  • Manufacturer Part #71621112-0
3.3 out of 5 Customer Rating
Brand image
Sterling

Forum™ 60 x 36 in. Vikrell Alcove Bathtub with Left Hand Drain in White

  • Fast #
  • Part #S716211120
  • Item #11641401
  • Manufacturer Part #71621112-0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Deep rectangular bath with modern aesthetic
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Integral lumbar support
  • Integral flat apron with minimalist design
  • Integral flange provides superior water containment and simplifies alcove installation
  • Textured bottom surface
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM E162, ASTM E662
CSA Certified:
CSA B45.5
Capacity:
53.3 gal
Collection:
Forum™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2
Drain Included:
Yes
Drain Location:
Left
Height:
21
IAPMO Listed:
Yes
Length:
60
Overall Height:
21
Overall Length:
60
Overall Width:
36
Soaking Depth:
11-1/2
Type:
S716211120
UPC:
195711143402