This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

Sterling

Garwind™ Comfort Height® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #S4047150
  • Item #9410103
  • Manufacturer Part #404715-0
3.5 out of 5 Customer Rating
Brand image
Sterling

Garwind™ Comfort Height® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #S4047150
  • Item #9410103
  • Manufacturer Part #404715-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height seating makes sitting down and standing upeasier for most adults
  • 1.28 gallons per flush (gpf)
  • Standard left-hand Chrome trip lever included
  • 2-in fully glazed trapway
  • Complete Solution toilets provide everything you need in one box, including bowl, tank, seat, wax ring and floor hardware
  • Available exclusively at Lowe's
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Garwind™ Comfort Height®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Handle Type:
Lever
Height:
30-13/16 in
IAPMO Listed:
No
Length:
30 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Depth:
16-9/16 in
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
22-15/16 in
Toilet Bowl Width:
9-15/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
S4047150
UPC:
885612762696
WaterSense Labeled:
Yes
Width:
17-9/16 in