38 in. x 38 in. Shower Base with Center Drain in White
Guard+® 38 in. x 38 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FHA/ANSI-B: Meets dimensional requirements for ICC ANSI A117.1 section 1104.11.3.1.3.3 and the fair housing act design manual
- Low-threshold design for easy entry and exit
- Water containment bead incorporated into threshold design provides an optimum barrier, preventing water from escaping from shower space
- Single threshold for alcove installation
- Molded-in textured floor
- Three-sided integral flange
Specifications
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Guard+®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 4-3/16 in
- Installation Type:
- Alcove
- Length:
- 38 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 885612910523
- Width:
- 38 in