This product requires certification to purchase.

50 in. x 38 in. Shower Base with Center Drain in White

Sterling

Guard+® 50 in. x 38 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S950780
  • Item #9280374
  • Manufacturer Part #95078-0
4 out of 5 Customer Rating
Brand image
Sterling

Guard+® 50 in. x 38 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S950780
  • Item #9280374
  • Manufacturer Part #95078-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FHA/ANSI-B: Meets dimensional requirements for ICC ANSI A117.1 section 1104.11.3.1.3.3 and the fair housing act design manual
  • Low-threshold design for easy entry and exit
  • Water containment bead incorporated into threshold design provides an optimum barrier, preventing water from escaping from shower space
  • Single threshold for alcove installation
  • Molded-in textured floor
  • Three-sided integral flange
  • Requires Certification
Dimensions & Measurements
Height
4-3/16 in
Length
50 in
Width
38 in
Included Components
Drain Included
Yes
Characteristics & Features
Collection
Guard+®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Alcove
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
ANSI
ANSI A117.1
Application
Residential
UL Listed
No
UPC
885612910530