150k BTU Commercial Unit Heater - Natural Gas - Standard/Separated Combustion All-In-one Convertible Unit
150k BTU Commercial Unit Heater - Natural Gas - Standard/Separated Combustion All-In-one Convertible Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 150000
- BTU Heat Rating:
- 150000 Btu/h
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- Material:
- Steel
- Max CFM:
- 2400
- Type:
- SXF150A1NS111
- Volts:
- 115/1/60V