8030 BTU Hot Water Unit Heater
HS Series 8030 BTU Hot Water Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 8030
- Collection:
- HS Series
- Configuration:
- Horizontal
- Height:
- 16
- MBH:
- 8.03
- Power Source:
- Hot Water
- UPC:
- 700202010202
- Volts:
- 115V
- Width:
- 18