Shower Wall Set in White
Intrigue™ Shower Wall Set in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Complete 3-piece backed wall set
- Convenient shelves in corner column
- Includes age-in-place factory installed backers for later grab bar installation
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Intrigue™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74-1/8 in
- IAPMO Listed -:
- No
- Length:
- 40-1/4 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- UL Listed:
- No
- Width:
- 40-1/4 in