60 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Lawson® 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 20" bath depth
- Durable high-gloss finish
- Reversible drain can be installed as left- or right-hand drain
- Two optional aprons available (with and without front access panel)
- Optional flange kit available for easier conversion to alcove installation. Kit provides continuous rim support and added water containment benefits compared to nonflanged alcove installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 44
- Basin Shape:
- Rectangle
- Basin Width:
- 25-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Capacity:
- 59 gal
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 18-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Vikrell
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20-5/16
- Overall Length:
- 60-1/4
- Overall Width:
- 36
- Soaking Depth:
- 15-1/4
- UL Listed:
- No
- UPC:
- 885612076311
- Weight:
- 13.04
- cUPC Certified:
- No