This product requires certification to purchase.

72 x 36 in. Soaker Drop-In Bathtub with End Drain in White

Sterling

Lawson® 72 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #S713011000
  • Item #4306388
  • Manufacturer Part #71301100-0
5 out of 5 Customer Rating
Brand image
Sterling

Lawson® 72 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #S713011000
  • Item #4306388
  • Manufacturer Part #71301100-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Length of 6' allows for a more comfortable and relaxing bathing experience
  • Floor to deck height of 20" optimizes the bathing experience by providing a deep bathing well
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Contoured backrest with lumbar support
  • Simple and arched armrests offer support and added stability when you step in and out
  • Conforms to CSA B45 and IAPMO Z124
  • Optional flange kit available for easier conversion to alcove installation
  • Kit provides continuous rim support and added water containment benefits compared to non-Flanged alcove installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Basin Length
50-3/8 in
Basin Width
21-3/4 in
Capacity
68 gal
Overall Height
17 in
Overall Length
72 in
Overall Width
36 in
Soaking Depth
15-1/4 in
Weight
95 lb
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Oval
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Lawson®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Drop-in
Material
Vikrell
Number of Occupants
1
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
GSA Approved
No
IAPMO Listed
Yes
UPC
885612066640