23 in. Undermount Stainless Steel Single Bowl Kitchen Sink in
Ludington® 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink in
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Minimum base cabinet width: 24 in -27 in (610 mm - 686 mm) (24 in may require cabinet modifications)
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- No faucet holes; requires wall- or counter-mount faucet
- Includes installation hardware
- Sink drain and strainer sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Ludington®
- Drain Location:
- Center
- Drain Opening:
- 3-3/4
- Gauge (metal):
- 18
- Length:
- 23
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- S32029NA
- UPC:
- 195711061638