24 x 18-5/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Ludington® 24 x 18-5/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 27 in (686 mm) minimum base cabinet width
- Single bowl
- 6 in (152 mm) depth
- No faucet holes; requires wall- or counter-mount faucet
- Rear drain increases workspace in the sink and allows for more storage space underneath the sink
- Includes installation hardware
- Sink drain and strainer sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Ludington®
- Drain Location:
- Rear
- Drain Opening:
- 3-3/4
- Gauge (metal):
- 18
- Length:
- 24
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 16-9/16 in x 5-7/16 in
- Sink Depth:
- 5-3/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711061614
- Width:
- 18-5/16