This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant Stainless

Sterling

Ludington™ Single Handle Pull Down Kitchen Faucet in Vibrant Stainless

  • Fast #
  • Part #S24272VS
  • Item #9213917
  • Manufacturer Part #24272-VS
5 out of 5 Customer Rating
Brand image
Sterling

Ludington™ Single Handle Pull Down Kitchen Faucet in Vibrant Stainless

  • Fast #
  • Part #S24272VS
  • Item #9213917
  • Manufacturer Part #24272-VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-function pull-down sprayhead allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ludington™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Origin:
Global
Type:
Kitchen Faucet
UPC:
885612901491