23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel
McAllister® 23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel
Package Quantity Info:
Each: 1 Case: 40 Pallet: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Undermount rimless design
- Single bowl
- 23-3/8 in (594 mm) x 17-11/16 in (449 mm) x 5-15/16 in (151 mm)
- Wide undermount lip
- Sink is available in single or multipacks
- 24738 = Single pack
- J24738 = 3 per pack
- T24738 = 20 per pack
- F24738 = 40 per pack
- Sink drain with strainer sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- McAllister®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 23-3/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-1/4 in x 5-5/8 in
- Sink Depth:
- 5-15/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612495402
- Width:
- 17-11/16