31-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink
McAllister® 31-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width for undermount installation
- Double-equal bowls
- 6 in (152 mm) depth
- No faucet holes; requires wall- or counter-mount faucet
- Rear drains increase workspace in the sink and storage space underneath
- Includes installation hardware
- Sink drain and strainer sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- McAllister®
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 18
- Length:
- 31-3/8
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-3/4 in x 14-1/8 in x 5-1/2 in
- Sink Bowl Size, Right:
- 15-3/4 in x 14-1/8 in x 5-1/2 in
- Sink Depth:
- 5-13/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 195711068408
- Width:
- 18-5/16