32 X 21 Double Bowl Stainless Steel Undercounter Kitchen SINK *MCALLI
McAllister® 32 X 21 Double Bowl Stainless Steel Undercounter Kitchen SINK *MCALLI
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 40 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This offset design enhances the functionality and beauty of the kitchen
- Basin depth of 8" and this sink features flat basin bottoms which help prevent glassware from tipping
- Drain opening: 3-3/4"
- Made from 18 gauge stainless steel with a satin basin finish
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Includes 1/2" reveal or no-reveal option
- Available in reverse basin configuration (11409)
- Certified to Canadian standards
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- McAllister®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/4 in x 15-3/4 in x 8 in
- Sink Bowl Size, Right:
- 14-1/4 in x 18-1/2 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-1/2 in x 20-1/2 in
- UPC:
- 650531807489