30 x 60 x 76-3/4 in. Alcove Shower Unit in White
Medley® 30 x 60 x 76-3/4 in. Alcove Shower Unit in White
Product Details
Product Details
- 4" threshold
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Smooth wall design with molded-in shelves and shaving ledges
- Easy-to-clean, durable high-gloss finish
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
Specifications
- Collection:
- Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 70-3/4
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 76-3/4
- Overall Length:
- 30
- Overall Width:
- 60
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4