This product requires certification to purchase.

30 x 60 x 76-3/4 in. Alcove Shower Unit in White

Sterling

Medley® 30 x 60 x 76-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #S724401200
  • Item #9557141
  • Manufacturer Part #72440120-0
5 out of 5 Customer Rating
Brand image
Sterling

Medley® 30 x 60 x 76-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #S724401200
  • Item #9557141
  • Manufacturer Part #72440120-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" threshold
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Smooth wall design with molded-in shelves and shaving ledges
  • Easy-to-clean, durable high-gloss finish
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification

Specifications

Collection:
Medley®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Enclosure Opening:
70-3/4 in
Installation Type:
Alcove
Material:
Solid Vikrell
Overall Height:
76-3/4 in
Overall Length:
30 in
Overall Width:
60 in
Shower Base Shape:
Rectangle
Threshold Height:
4 in