34 x 36 x 75-9/16 in. Alcove Shower Unit in White
Medley® 34 x 36 x 75-9/16 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Sterling 36 x 34 in. Shower Base with Center Drain in White
Part #S723011000
Sterling 34 in. Shower End Wall Set
Part #S724051000
Sterling 36 in. Vikrell® Shower Back Wall
Part #S724021000
- 3-1/8" (79 mm) threshold
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Smooth wall design with molded-in shelves and shaving ledges
- Easy-to-clean, durable high-gloss finish
Specifications
- Collection:
- Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 70-3/4 in
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 75-9/16 in
- Overall Length:
- 34 in
- Overall Width:
- 36 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-1/8 in