This product requires certification to purchase.

34 x 60 x 75-9/16 in. Alcove Shower Unit in White

Sterling

Medley® 34 x 60 x 75-9/16 in. Alcove Shower Unit in White

  • Fast #
  • Part #S724301000
  • Item #9557125
  • Manufacturer Part #72430100-0
4.1 out of 5 Customer Rating
Brand image
Sterling

Medley® 34 x 60 x 75-9/16 in. Alcove Shower Unit in White

  • Fast #
  • Part #S724301000
  • Item #9557125
  • Manufacturer Part #72430100-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-1/8" (79 mm) threshold
  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Smooth wall design with molded-in shelves and shaving ledges
  • Easy-to-clean, durable high-gloss finish
  • Requires Certification

Specifications

Collection:
Medley®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Enclosure Opening:
70-3/4 in
Installation Type:
Alcove
Material:
Solid Vikrell, Fiberglass
Overall Height:
75-9/16 in
Overall Length:
34 in
Overall Width:
60 in
Shower Base Shape:
Rectangle
Threshold Height:
3-1/8 in