36 in. Vikrell® Shower Back Wall
Medley® 36 in. Vikrell® Shower Back Wall
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Height:
- 72-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Vikrell
- Number of Pieces:
- 1 Piece
- Type:
- S724021000
- UPC:
- 885612901880
- Width:
- 36 in