48 in. Shower Back Wall in White
Medley® 48 in. Shower Back Wall in White
Product Details
Product Details
- Tongue-and-groove modular design allows for easyinstallation during any phase of construction
- Smooth wall design with molded-in shelves and shavingledges
- Easy-to-clean, durable high-gloss finish
- Factory-installed Aging in Place backerboards for future grabbar installation
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Product Type:
- Shower Back Wall
- UPC:
- 885612901965
- Wall Installation:
- Tongue-and-groove
- Width:
- 48