This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Sterling

Medley® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #STS273774GBL
  • Item #10022597
  • Manufacturer Part #TS27377-4G-BL
5 out of 5 Customer Rating
Brand image
Sterling

Medley® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #STS273774GBL
  • Item #10022597
  • Manufacturer Part #TS27377-4G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 5-1/16" (129 mm) diverter bath spout with slip-fit connection
  • Includes faceplate with ADA-compliant metal level handle
  • Coordinates with other products in the Medley collection
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-5/16 in
Escutcheon Height
6-1/16 in
Escutcheon Width
6-1/16 in
Faucet Connection Size
1/2 in
Height
6 in
Length
7-5/16 in
Shower Arm Reach
7-5/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/16 in
Width
6 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Medley®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195711050922