One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Medley® One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Antiscald protection
- Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes faceplate with ADA-compliant metal level handle
- Coordinates with other products in the Medley collection
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Medley®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-5/16 in
- Escutcheon Height:
- 6-1/16 in
- Escutcheon Width:
- 6-1/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- Length:
- 7-5/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-5/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Katalyst
- Trim Only:
- Yes
- UPC:
- 195711050939
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6 in