This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Sterling

Medley® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #S24274BL
  • Item #10022568
  • Manufacturer Part #24274-BL
3.9 out of 5 Customer Rating
Brand image
Sterling

Medley® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #S24274BL
  • Item #10022568
  • Manufacturer Part #24274-BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-function pull-down spray head allows you to switch from aerated stream to powerful ring spray
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI/CAN 61, ANSI/CAN 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Medley®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
ISO:
NSF/ANSI/CAN 61, NSF/ANSI/CAN 372
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-5/16 in
Spout Reach:
9 in
Type:
S24274BL
UPC:
195711050861