This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel

Sterling

Medley® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #STS273774GBN
  • Item #9557159
  • Manufacturer Part #TS27377-4G-BN
5 out of 5 Customer Rating
Brand image
Sterling

Medley® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #STS273774GBN
  • Item #9557159
  • Manufacturer Part #TS27377-4G-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Anti-scald protection
  • Single-function 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 5-1/16 inch (129 mm) diverter bath spout with slip-fit connection
  • Includes faceplate with ADA-compliant metal level handle
  • Coordinates with other products in the Medley collection
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Medley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-1/16 in
Escutcheon Width:
6-1/16 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Non-diverter
UPC:
885612930897
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes