This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Sterling

Medley® Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #S273764BL
  • Item #10022574
  • Manufacturer Part #27376-4-BL
3.6 out of 5 Customer Rating
Brand image
Sterling

Medley® Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #S273764BL
  • Item #10022574
  • Manufacturer Part #27376-4-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 360° spout rotation
  • 5" (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Medley collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-1/16 in
Flow Rate
1.2 gpm
Height
7-1/16 in
Maximum Deck Thickness
1-1/2 in
Spout Height
4-1/2 in
Spout Reach
5-1/8 in
Spout Swivel
360°
Width
6-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Medley®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI/CAN 61, ANSI/CAN 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
ISO
NSF/ANSI/CAN 61, NSF/ANSI/CAN 372
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
195711050885