This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Sterling

Medley® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ST293654BL
  • Item #10022595
  • Manufacturer Part #T29365-4-BL
3.9 out of 5 Customer Rating
Brand image
Sterling

Medley® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ST293654BL
  • Item #10022595
  • Manufacturer Part #T29365-4-BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 7-1/8" (181 mm) nondiverted spout
  • Coordinates with other products in the Medley collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Medley®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-1/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Handle Type:
Lever
Height:
7-7/8
Installation Type:
Deck Mount
Length:
7-1/8
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5
Trim Only:
Yes
Tub Spout Reach:
7-1/8
Type:
ST293654BL
UPC:
195711050946
WaterSense Labeled:
No
Width:
8