69-11/16 x 59-3/8 in. Frameless Bypass Shower Door in Silver
Meritor™ 69-11/16 x 59-3/8 in. Frameless Bypass Shower Door in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patent-pending ComforTrack technology makes the bottom track easy to sit or lean on without injury or discomfort
- The bottom track has a low profile of 1" high for easier accessibility in and out of the bath or shower
- ComforTrack is easy to clean and anodized aluminum hardware prevents rusting and corrosion
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Frameless 1/4" thick glass for improved stability
- Tempered glass ensures maximum safety and durability
- Out of plumb adjustability allows for easy installation
- Includes two towel bars
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1036, ASTM C-1048
- CARB OTC LEED Compliant:
- No
- Collection:
- Meritor™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Tempered, Frosted
- Height:
- 69-11/16 in
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612389640
- Width:
- 59-3/8 in