Frameless Sliding Shower Door in Silver
Meritor™ Frameless Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The bottom track has a low profile of 1" high for easier accessibility in and out of the bath or shower
- ComforTrack is easy to clean and anodized aluminum hardware prevents rusting and corrosion
- Patent-pending ComforTrack technology makes the bottom track easy to sit or lean on without injury or discomfort
- Includes two towel bars
- Tempered glass ensures maximum safety and durability
- Out of plumb adjustability allows for easy installation
- Frameless 1/4" thick glass for improved stability
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Meritor™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Smooth, Clear Textured
- Height:
- 69-3/4 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-3/8 in