25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel
Middleton® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Luster Stainless Steel
Product Details
Product Details
- Self-rimming style
- Basin depth: 6"
- Drain opening: 3-5/8"
- Made from 20 gauge stainless steel with a luster finish
- Rolled outer rim for stronger and safer installation
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
- Lifetime limited warranty
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606 Sinks, of the Act
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Middleton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 25 in x 22 in x 6 in
- Sink Depth:
- 6-1/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531610768
- Width:
- 22