33 x 22 in. 3 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Middleton® 33 x 22 in. 3 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall size: 33" x 22"
- Basin depth: 8"
- Drain opening: 3-5/8"
- Three-hole faucet punching
- Durable satin finish
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Rolled outer rim for safe handling and increased rim durability
- Pack of 40
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Middleton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-1/8 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 15-1/8 in x 8 in
- Sink Depth:
- 8-1/4
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 650531156051