1-Hole Topmount Round Lavatory Sink in Biscuit
Modesto™ 1-Hole Topmount Round Lavatory Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Generous: 19" basin
- Single hole faucet drilling
- Self-rimming style
- Limited 5-year warranty
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Modesto™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 19 in x 19 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- UPC:
- 087206316623
- Vessel Only:
- Yes