64-1/4 x 39-3/8 in. Transponder Shower Receptor with Center Drain in White
OC-S-63 64-1/4 x 39-3/8 in. Transponder Shower Receptor with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Sterling 39-3/8 in. Shower End Wall Set with Backer Boards in White
Part #S620651060
Sterling 63 in. Shower Back Wall with Backer Boards in White
Part #S620621060
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Low profile threshold for easy wheelchair access
- Includes age-in-place factory installed backers for later grab bar installation
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Color/Finish: White
- ADA-compliant when installed per Section 608 (Shower Stalls) of the American with Disabilities Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- OC-S-63
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Overall Height:
- 72
- Overall Length:
- 64-1/4
- Overall Width:
- 39-3/8
- Shower Base Shape:
- Roll-in
- Type:
- STE620601060
- UL Listed:
- No
- UPC:
- 650531524034