This product requires certification to purchase.

39 x 65-1/4 in. Vikrell Shower Back Wall in White

Sterling

OC-SS-39 39 x 65-1/4 in. Vikrell Shower Back Wall in White

  • Fast #
  • Part #S620521060
  • Item #1859566
  • Manufacturer Part #62052106-0
4.7 out of 5 Customer Rating
Brand image
Sterling

OC-SS-39 39 x 65-1/4 in. Vikrell Shower Back Wall in White

  • Fast #
  • Part #S620521060
  • Item #1859566
  • Manufacturer Part #62052106-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Modular design allows it to be moved around corners and through doorways with ease
  • Low profile threshold for easy wheelchair access
  • Includes age-in-place factory installed backers for later grab bar installation
  • Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Collection:
OC-SS-39
Color Finish Category:
Whites
Color Finish Name:
White
Height:
65-1/4 in
Length:
39-3/8 in
Material:
Solid Vikrell
Product Type:
Shower Back Wall
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Type:
S620521060
UPC:
087206770210
Width:
39 in