Alcove Bathtub with Left Drain
Performa™ 2 Alcove Bathtub with Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high gloss finish
- 17-1/4 in (438 mm) bath depth (floor to top of threshold)
- Integral apron creates a clean, finished look
- Innovative 1/2 in (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
- Complements traditional and contemporary bathroom designs
- Compatible with 7134 Series Performa™ two wall sets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- Yes
- Basin Length:
- 53 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 35 gal
- Collection:
- Performa™ 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Overall Height:
- 18-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 29-1/8 in
- Soaking Depth:
- 11-3/4 in
- UPC:
- 195711050298
- Weight:
- 47 lb