This product requires certification to purchase.

60 in. x 29 in. Alcove Bathtub with Right Drain

Sterling

Performa™ 60 in. x 29 in. Alcove Bathtub with Right Drain

  • Fast #
  • Part #S71341120LNR0
  • Item #10039391
  • Manufacturer Part #71341120-LNR-0
5 out of 5 Customer Rating
Brand image
Sterling

Performa™ 60 in. x 29 in. Alcove Bathtub with Right Drain

  • Fast #
  • Part #S71341120LNR0
  • Item #10039391
  • Manufacturer Part #71341120-LNR-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable high-gloss finish
  • 15" (381 mm) bath depth (floor to top of threshold)
  • Integral apron creates a clean, finished look
  • Innovative 1/2" (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
  • Complements traditional and contemporary bathroom designs
  • Compatible with 7134 Series Performa 2 wall sets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Basin Depth:
11-11/16
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
35 gal
Collection:
Performa™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Installation Type:
Alcove
Material:
Acrylic
Overall Height:
16-5/8
Overall Length:
60
Overall Width:
29-1/8
Soaking Depth:
9-3/4
UPC:
195711050250
Weight:
45