This product requires certification to purchase.

60 X 30 Right Hand Tub 5 Pack *PERFORM Biscuit

Sterling

Performa™ 60 X 30 Right Hand Tub 5 Pack *PERFORM Biscuit

  • Fast #
  • Part #S7104152096
  • Item #1034936
  • Manufacturer Part #71041520-96
5 out of 5 Customer Rating
Brand image
Sterling

Performa™ 60 X 30 Right Hand Tub 5 Pack *PERFORM Biscuit

  • Fast #
  • Part #S7104152096
  • Item #1034936
  • Manufacturer Part #71041520-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deep bathing area: 15"
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Durable high-gloss finish provides a smooth and shiny surface
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 607 bathtubs of the act
  • ADA compliant when installed as per the requirements of the accessibility guidelines
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Performa™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15 in
Length:
60 in
Material:
Composite, Fiberglass
UPC:
087206316173
Width:
30 in