This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Sterling

Rockton™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S4020220
  • Item #2175775
  • Manufacturer Part #402022-0
4.1 out of 5 Customer Rating
Brand image
Sterling

Rockton™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S4020220
  • Item #2175775
  • Manufacturer Part #402022-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual force technology and flushing with the 8 gallon water level saves the average family of 4 up to 24,000 gallons water each year
  • The 1.6 gallon water consumption consistently requires only one flush to remove waste and providing exceptional bulk performance
  • Two-button actuator provides easy-to-use flushing options
  • A sanitary guard helps prevent liquid from getting under the tank
  • For use with 402021 (round-front bowl) or 402026 (elongated bowl)
  • Limited 5-year warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Rockton™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Push Button
Height:
14-3/16 in
IAPMO Listed:
Yes
Length:
14-3/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
UPC:
650531163714
WaterSense Labeled:
Yes
Width:
13-5/8 in