This product requires certification to purchase.

Drop-in Basin in Biscuit

Sterling

Sanibel™ Drop-in Basin in Biscuit

  • Fast #
  • Part #S44200496
  • Item #444784
  • Manufacturer Part #442004-96
5 out of 5 Customer Rating
Brand image
Sterling

Sanibel™ Drop-in Basin in Biscuit

  • Fast #
  • Part #S44200496
  • Item #444784
  • Manufacturer Part #442004-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Generous: 20" x 17" basin
  • Drilled with 4" centers
  • Self-rimming style
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Limited 5-year warranty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 lavatories and mirrors of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Sanibel™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 10-7/8 in x 4-7/8 in
Sink Depth:
8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
087206316692
Vessel Only:
No
WaterSense Labeled:
No
Width:
17 in