39 x 72 in. Shower Back Wall in White with Left Grab Bar
Series 6205 39 x 72 in. Shower Back Wall in White with Left Grab Bar
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Low profile threshold for easy wheelchair access
- Structurally reinforced factory installed grab bars
- Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room
- Available in a variety of colors
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Series 6205
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Solid Vikrell
- Product Type:
- Shower Back Wall
- UPC:
- 087206322969
- Wall Installation:
- Tongue-and-groove
- Width:
- 39-3/8