This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant Stainless

Sterling

Single Handle Bar Faucet in Vibrant Stainless

  • Fast #
  • Part #S34463VS
  • Item #11758723
  • Manufacturer Part #S34463VS
4.9 out of 5 Customer Rating
Brand image
Sterling

Single Handle Bar Faucet in Vibrant Stainless

  • Fast #
  • Part #S34463VS
  • Item #11758723
  • Manufacturer Part #S34463VS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-arch spout offers superior clearance for filling pitchers, chilling bottles, and cleanup
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Type:
S34463VS
UPC:
195711236715